Shop All Tool Belts & Pouches
Gatorback
Drill Holster Left Handed
Mfr # 601-L
Zoro # G7092488
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Drill Holster Left Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # 601-L
- Zoro # G7092488
- UPC # 873825006218
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Drill Holster Left Handed |
Tool Storage Type Included | Holster |
Features | Drill Holster Left Handed |
Description
Drill Holster Left Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 3XL 50" - 55" (B145-3XL)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- GATORBACK Pro-Comfort Back Support Belt - Extra-Large 40" - 44" (B400-XL)
- GATORBACK Molded Air-Channel Suspenders (B606)
- ZIPPO Leather Hammer Holder (209608)
- Gatorback Tool Belts & Pouches