Shop All Tool Belts & Pouches
Gatorback
Concrete Foundation Setters Combo - Extra-Large 40" - 44"
Mfr # B340-XL
Zoro # G1234215
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Foundation Setters Combo,Concrete,XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B340-XL
- Zoro # G1234215
- UPC # 873825003637
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Foundation Setters Combo,Concrete,XL |
Tool Storage Type Included | Tool Pouch |
Features | Foundation Setters Combo,Concrete,XL |
Description
The Gatorback Foundation Setter’s Tool Belt Combo is the first of its kind! Over 30 years of industry experience went into this tool belt specifically designed for the foundation ties and nails used in form setting. This combined with the comfort of our back-support belt makes this a perfect addition to form setters looking for a solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- GEARWRENCH 3/8" Flex Head Electronic Torque Wrench with Angle 10-100 ft/lbs (85078)
- H & H INDUSTRIAL PRODUCTS 100 X 44 X 40mm Elongated Steel V-Block Set (3406-1019)
- DIABLO 7pc SDS-Plus 4-Cutter Full Carbide Head Hammer Bit Set (7-Piece) (DMAPL9920-S7)
- GATORBACK Pro-Comfort Back Support Belt - Large 35" - 39" (B400-L)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49" (B145-2XL)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 3XL 50" - 55" (B145-3XL)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- Gatorback Tool Belts & Pouches