Shop All Tool Belts & Pouches
Gatorback
Concrete Foundation Setters Combo - 3XL 50" - 55"
Mfr # B340-3XL
Zoro # G1234319
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Foundation Setters Combo,Concrete,3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B340-3XL
- Zoro # G1234319
- UPC # 873825003651
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Foundation Setters Combo,Concrete,3XL |
Tool Storage Type Included | Tool Pouch |
Features | Foundation Setters Combo,Concrete,3XL |
Description
The Gatorback B340-3XL Concrete Foundation Setters Combo is the perfect belt for form setters. It is designed specifically for the foundation ties and nails used in form setting. The belt's patented design allows it to be adjusted for your exact waist size, eliminating the need to buy belts in different sizes. This belt features a comfort stretch core that conforms to your body while holding tools tight against your hip. 30 years of industry experience went into this tool belt, which has all you need in one product. You will love working with the Gatorback B340-3XL Concrete Foundation Setters Combo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in (95 61 190 SBA)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter (3-12248)
- GATORBACK Small Super Tray Tool Carrier (707)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- GATORBACK Hammer Holster (602)
- GATORBACK Zippered Add-On Pouch (608)
- GATORBACK Single Pouch (B103)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- OX TOOLS Dynamic Nylon Framer's Rig (OX-P266301)
- Gatorback Tool Belts & Pouches