Shop All Tool Belts & Pouches
Gatorback
Concrete Foundation Setters Combo - 2XL 45" - 49"
Mfr # B340-2XL
Zoro # G1234258
Free Shipping & Returns
$142.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Foundation Setters Combo,Concrete,2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # B340-2XL
- Zoro # G1234258
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Foundation Setters Combo,Concrete,2XL |
Tool Storage Type Included | Tool Pouch |
Features | Foundation Setters Combo,Concrete,2XL |
Description
The Gatorback Foundation Setter’s Tool Belt Combo is the first of its kind! Over 30 years of industry experience went into this tool belt specifically designed for the foundation ties and nails used in form setting. This combined with the comfort of our back-support belt makes this a perfect addition to form setters looking for a solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 25/32 in L (J4990-5MST)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- HYDE 5 in. Pp Hh Flexible Joint Knife 06771 (6771)
- GATORBACK Tape Clip (604)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- GATORBACK Hammer Holster (602)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- Gatorback Tool Belts & Pouches