Shop All Energy and Sports Drinks
This Product is Discontinued
Gatorade
Sports Drink Mix, 0.52 oz., Mix Powder, Low Calorie, Grape, 8 PK (Discontinued)
Mfr # 131673
Zoro # G3587482
This Product is Discontinued
Key Features
- Form Mix Powder
- Package Size 0.52 oz.
- Flavor Grape
- Yield 20 oz.
- Drink Content Type Low Calorie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorade
- MFR # 131673
- Zoro # G3587482
- UPC # 094714497737
- Country of Origin United States
- Category Energy and Sports Drinks
Dimensions
Package Size | 0.52 oz. |
Thirst Quencher Package Size | 0.52 oz |
Details
Form | Mix Powder |
Flavor | Grape |
Yield | 20 oz. |
Drink Content Type | Low Calorie |
Item | Sports Drink Mix |
Yield Per Unit | 20 oz. |
Yield per Unit | 20 oz |
Color | Purple |
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Grape, Yield per Unit 20 oz, Low Calorie, Thirst Quencher Package Size 0.52 oz, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.