Shop All Portable Coolers
Gatorade
Chest Cooler, 48.0 qt. Cooler Capacity
Mfr # 50420SM-22
Zoro # G6320909
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels Yes
- Exterior Height 16 1/2 in
- Cooler Capacity 48 qt
- Cooler Body Type Chest Cooler
- Exterior Dia. Not Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorade
- MFR # 50420SM-22
- Zoro # G6320909
- UPC # 00071691475521
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 16 1/2 in |
Exterior Dia. | Not Round |
Exterior Length | 21 in |
Exterior Width | 17 in |
Details
With Wheels | Yes |
Cooler Capacity | 48 qt |
Cooler Body Type | Chest Cooler |
Primary Material | Plastic |
Type | Chest |
Item | Chest Cooler |
Body Color | Orange |
Lid Color | White |
Features | Superior Thermal Retention, Side Swing Handles with Comfort Grip Provide |
Ice Retention | Up to 12 hr |
Number of Cans | 36 |
Description
Chest Cooler, Chest Cooler, With Wheels No, 48 qt, Exterior Length 21 in, Exterior Width 17 in, Exterior Height 16 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 12 hr, Body Color Orange, Lid Color White, Number of Cans 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Natural Brood Wax Foundation Sheet - Large (GLFDTNB)
- YO-HO TOOLS SNOW SHOVEL BUSTR 18""W (76060)
- MTD Screw-Hex 3/8-16 X (710-0347)
- TECOMEC Grinding Wheel 5/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 5/16", Ruby, 60 Medium Grit (01005000)
- GATORADE Beverage Cooler, 3 gal., Orange (50429SM-23)
- GATORADE Beverage Cooler, 5 gal., Orange (50425SM-23)
- IGLOO Cooler Water Cup Dispnser 7 Oz (00009534)
- CATERGATOR DASH CaterGator CCG20SF Seafoam 20 Qt. Round Rotomolded Extreme Outdoor Cooler / Ice Chest (215RCCG20SF)
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- IGLOO 62 qt. Maxcold Latitude Cooler (IG9452)
- IGLOO 16qt Blue Roller Cooler (34825)
- Gatorade Portable Coolers