Reciprocating Saw Blade 9 in. x 1 in. x 14tpi #12094, X-Heavy Duty Metal Cutting, 50PK
Mfr # 12094
Zoro # G912134043
Key Features
- For Use With Saw Type Reciprocating Saws
- Length 9 in
- Includes 50 Blades
- Shank 1/2 in Universal
- Thickness 0.050 in
Product Information
- Brand Gator
- MFR # 12094
- Zoro # G912134043
- UPC # 678021504021
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
For Use With Saw Type | Reciprocating Saws |
Includes | 50 Blades |
Shank | 1/2 in Universal |
Thickness | 0.050 in |
Color | White |
Tip Material | Bi-Metal Tipped |
Description
Gator blades are known for their extreme fast cutting performance and long lasting life. The Gator reciprocating saw blades last up to 5X longer than the typical standard blades in the market. All Gator blades are bimetal and made with a special vacuum heat treatment which creates extreme strength, high edge hardness, greater rigidity and more wear resistance. All these features allow for more feed pressure which leads to faster cutting with less distortion. Gator reciprocating saw blades are used to cut many things in many applications including: metal pipe, electrical conduit, pvc pipe, abs pipe, angle iron, rebar, sheet metal, wood, nail-embedded wood, tree branches and roots, demolition projects etc. Gator reciprocating saw blades are extremely durable and made with maximum performance in mind.
- •Fast Cutting
- •Long Lasting
- •Special Heat Treatment
- •High Edge Hardness
- •More Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, S100I, 3/8" (850287)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- CRESCENT WISS 12" Folding Tool (WF12)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 6tpi #12015, Heavy Duty Wood Cutting, 50PK (12015)
- GATOR Reciprocating Saw Blade 9 in. x 3/4 in. x 6tpi #12040-25, Heavy Duty Wood Cutting, 25PK (12040-25)
- GATOR Reciprocating Saw Blade 8 in. x 3/4 in. x 14pi #12023-10, Tough Duty Metal Cutting, 10PK (12023-10)
- GATOR Reciprocating Saw Blade 9 in. x 3/4 in. x 6tpi #12040, Heavy Duty Wood Cutting, 50PK (12040)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 14tpi #12022-10, Tough Duty Metal Cutting, 10PK (12022-10)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 14tpi #12022, Tough Duty Metal Cutting, 50PK (12022)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS1208BFD15)
- Gator Reciprocating Saw Blades