Reciprocating Saw Blade 8 in. x 3/4 in. x 18pi #12021, Tough Duty Metal Cutting, 50PK
Mfr # 12021
Zoro # G312134063
Key Features
- Shank 1/2 in Universal
- For Use With Saw Type Reciprocating Saws
- Length 8 in
- Includes 50 Blades
- Color White
Product Information
- Brand Gator
- MFR # 12021
- Zoro # G312134063
- UPC # 678021503888
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8 in |
Details
Shank | 1/2 in Universal |
For Use With Saw Type | Reciprocating Saws |
Includes | 50 Blades |
Color | White |
Thickness | 0.035 in |
Tip Material | Bi-Metal Tipped |
Description
Gator blades are known for their extreme fast cutting performance and long lasting life. The Gator reciprocating saw blades last up to 5X longer than the typical standard blades in the market. All Gator blades are bimetal and made with a special vacuum heat treatment which creates extreme strength, high edge hardness, greater rigidity and more wear resistance. All these features allow for more feed pressure which leads to faster cutting with less distortion. Gator reciprocating saw blades are used to cut many things in many applications including: metal pipe, electrical conduit, pvc pipe, abs pipe, angle iron, rebar, sheet metal, wood, nail-embedded wood, tree branches and roots, demolition projects etc. Gator reciprocating saw blades are extremely durable and made with maximum performance in mind.
- •Fast Cutting
- •Long Lasting
- •Special Heat Treatment
- •High Edge Hardness
- •More Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9035)
- OX TOOLS Pro Jab Saw (OX-P133516)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41121)
- GATOR Reciprocating Saw Blade 8 in. x 3/4 in. x 10/14pi #12027-10, Heavy Duty Metal/Wood Cutting, 10PK (12027-10)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 14tpi #12022, Tough Duty Metal Cutting, 50PK (12022)
- GATOR Reciprocating Saw Blade 9 in. x 7/8 in. x 10tpi #12050-10, Xtreme Duty Demolition All Cutting, 10PK (12050-10)
- GATOR Reciprocating Saw Blade 6 in. x 1 in. x 18tpi #12068-10, Ultimate Duty Metal Cutting, 10PK (12068-10)
- GATOR Reciprocating Saw Blade 8 in. x 3/4 in. x 14pi #12023-10, Tough Duty Metal Cutting, 10PK (12023-10)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- Gator Power Saw Blades