Shop All Quick Change Discs
Gator
Power 2 in. Zirconia Aluminum Oxide Twist and Lock Surface Conditioning Disc 50 Grit Coarse 3
Mfr # 2228
Zoro # G212222181
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator
- MFR # 2228
- Zoro # G212222181
- UPC # 82354022280
- Country of Origin Italy
- Category Quick Change Discs
Description
Gator 2 in. Surface conditioning discs coarse grit 3pk. Ideal for blending deburring and finishing. The open-web fiber runs cool and resists loading while the abrasives provide a high cut-rate to give you consistent finishing for a range of tasks including blending deburring and finishing. Surface conditioning discs are suitable for stainless steel alloys non-ferrous materials plastics and fiberglass; useful for auto body and automotive work such as rotor finishing motorcycles boats and so on. Quick change.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 79105 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (79105)
- S AND H INDUSTRIES ALC 40019 Hood With Lens, Fabric (40019)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- SUPERIOR ABRASIVES Fiber Disc, A/O, 4-1/2", Hole 7/8", Grit 60 (A008810)
- GATOR 4-1/2 Quick Change Disc (3873)
- GATOR Power Series 2 in. Zirconia Aluminum Oxide Twist and Lock Surface Conditioning Disc 80 Grit Me (2227)
- NORTON ABRASIVES 6" Cyclinic Multi-Air Discs 600 Grit (7786)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TS, PK100 (71-31456K)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- NORTON ABRASIVES Quick Change Disc, 3 In. Dia. (66261096557)
- Gator Quick Change Discs