Shop All Sanding Belts
Gator Grit
Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 80 Grit Medium 1 pc
Mfr # 6241
Zoro # G805304218
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Grit
- MFR # 6241
- Zoro # G805304218
- UPC # 82354062415
- Country of Origin United States
- Category Sanding Belts
Description
Changing the sheets on your floor sander just got easier with Gator floor sanding belts. Instead of having to clamp each end of your sheet into the sander these belts simply slide onto the sanding drum and you are ready to go. Made with a heavy duty cloth backing these floor belts are designed to last longer than paper backed sheets. The bi-directional flush joint runs smoothly in either direction without leaving marks on your wood floor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (87468)
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- CS UNITEC Finishing Compound, Blue (40014)
- GATOR GRIT Gator Grit 6244 Silicone Carbide Floor Sanding 24 Grit Belt 8 x 19 in. - pack of 10 (1023373)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 60 Grit Coarse 1 pc (6242)
- GATOR GRIT Gator Grit 6242 Silicone Carbide Floor Sanding 60 Grit Belt 8 x 19 in. - pack of 10 (1023357)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 40 Grit Coarse 1 pc (6243)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- UNITED ABRASIVES/SAIT Sanding Belt12inWx24inL120X10PK (60092)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- Gator Grit Sanding Belts