Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Yellow/Black Gator Grip Traction Tape
Mfr # SG3906YB
Zoro # G9884054
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Length 60 ft.
- Grit Size Proprietary
- Pattern Striped
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Grip
- MFR # SG3906YB
- Zoro # G9884054
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Colored Anti Slip Tape |
Color | Yellow/Black |
Material | Adhesive: Acrylic |
Pattern | Striped |
Legend | No Legend |
Description
Yellow/Black Gator Grip Traction Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL ULTRALOW SULFUR HIGHWAY LCHL590 (LCHL590)
- MARCOM Suspended Scaffolding Construction DVD (V0000759ET)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings