Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Traction Tape, Glow, Gator Grip, 2"x60ft.
Mfr # SG4202PH
Zoro # G6515859
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Standards DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA class B
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG4202PH
- Zoro # G6515859
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Anti Slip Glow-in-the-Dark Tap |
Material | Adhesive: Acrylic |
Standards | DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA class B |
Legend | No Legend |
Description
Traction Tape,Glow,Gator Grip,2 In.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (104919)
- VESTIL Floorgrid, Blue, 11.75 W x (F-GRID)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12R)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings