Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Traction Tape, 2"x60ft., Yl/Blk
Mfr # SG3902YB
Zoro # G6515743
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Adhesive: Acrylic
- Pattern Striped
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Grip
- MFR # SG3902YB
- Zoro # G6515743
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Premium Grade Colored Anti Slip Tape |
Color | Yellow/Black |
Material | Adhesive: Acrylic |
Pattern | Striped |
Legend | No Legend |
Description
Traction Tape,2 In.x60ft.,Yl/Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sweatband, 4-1/2inHx7inWx5/16inD, PK10 (10153518)
- NMC Individual Character Stencil 12" Number Set, PMC12-A (PMC12-A)
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Universal (MV8040-2-0-227)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings