Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip Traction Tape, Yllw, 6"x60 ft.
Mfr # SG3306Y
Zoro # G9883713
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Length 60 ft.
- Legend No Legend
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3306Y
- Zoro # G9883713
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Colored Anti Slip Tape |
Color | Yellow |
Material | Adhesive: Acrylic |
Legend | No Legend |
Pattern | Solid |
Description
Yellow Gator Grip Traction Tape,6 In.x60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (MV529C-2 S)
- ARIAT Size 11 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- GATOR GRIP Traction Tape, 2"x60ft., Yl/Blk (SG3902YB)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings