Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip Traction Tape, Yllw, 4"x60 ft.
Mfr # SG3304Y
Zoro # G9883704
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Length 60 ft.
- Grit Size Proprietary
- Pattern Solid
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3304Y
- Zoro # G9883704
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Colored Anti Slip Tape |
Color | Yellow |
Material | Adhesive: Acrylic |
Pattern | Solid |
Legend | No Legend |
Description
Yellow Gator Grip Traction Tape,4 In.x60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080-X)
- ONYX Paddle Vest, Kayak Fishing, Tan (121700-706-004-17)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings