Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip Heavy Duty Traction Tape, Blk
Mfr # SG6536B
Zoro # G9884158
original price:
$738.42
20% off
new price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 50 ft.
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
- Grit Size Proprietary
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG6536B
- Zoro # G9884158
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36" |
Length | 50 ft. |
Grit Size | Proprietary |
Details
Item | Heavy Duty Anti Slip Tape |
Color | Black |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Gator Grip Heavy Duty Traction Tape,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS DeWalt® ANSI Z87.1+ Protector Smoke (DPG54-2D)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Small Thermostat Protector 4" H (STI-9102)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 120VAC (7007B-N5)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- GATOR GRIP Traction Tape, 2"x60ft., Yl/Blk (SG3902YB)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- 3M SAFETY-WALK Safety-Walk Slip-Resistant Medium Resilient Tread Rolls, 1 in. x 60 ft, Black, 4PK (MCO 19293)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings