Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip Heavy Duty Traction Tape, Blk
Mfr # SG6512B
Zoro # G9883826
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 50 ft.
- Grit Size Proprietary
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG6512B
- Zoro # G9883826
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 50 ft. |
Grit Size | Proprietary |
Details
Item | Heavy Duty Anti Slip Tape |
Color | Black |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Gator Grip Heavy Duty Traction Tape,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6424)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- GATOR GRIP Traction Tape, 2"x60ft., Yl/Blk (SG3902YB)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings