Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip, Heavy Duty, Black, 4"x50ft.
Mfr # SG6504B
Zoro # G6515761
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Color Black
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG6504B
- Zoro # G6515761
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 50 ft. |
Width | 4" |
Details
Item | Heavy Duty Anti Slip Tape |
Color | Black |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Gator Grip,Heavy Duty,Black,4 In.x50ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0465-NA_10X7 (LCU4-0465-NA_10X7)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BY)
- SUPERIOR GLOVE Dyneema Polyurethane Ct10, PR (S13SXPUQ10)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- GATOR GRIP Black Gator Grip, 18"x60 ft. (SG3118B)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings