Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip Conformable Traction Tape, Blk
Mfr # SG4104AL
Zoro # G9884115
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
- Legend No Legend
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG4104AL
- Zoro # G9884115
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Foil Backed Anti Slip Tape |
Color | Black |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Gator Grip Conformable Traction Tape,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- GLOBAL INDUSTRIAL Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount (500781)
- STEINER Welding Jacket, Black, Cotton, S (1160-S)
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings