Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip, 3"x24", PK50
Mfr # SG3132BS
Zoro # G9882408
original price:
$98.33
16% off
new price: $82.15
/pk 50, $1.64/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Adhesive: Acrylic
- Length 24"
- Grit Size Proprietary
- Standards NFSI; OSHA: 1910.24, 1910.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3132BS
- Zoro # G9882408
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 24" |
Grit Size | Proprietary |
Details
Item | Plain Cleat |
Color | Black |
Material | Adhesive: Acrylic |
Standards | NFSI; OSHA: 1910.24, 1910.26 |
Legend | No Legend |
Description
Gator Grip,3 In.x24 In.,PK50, Grit Size Proprietary, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Night Light Pwr Failure (NL-PWFL)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (USE-880-XS)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings