Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Clear Gator Grip Traction Tape, 2"x60 ft.
Mfr # SG3602CL
Zoro # G9883939
original price:
$44.78
28% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Length 60 ft.
- Grit Size Proprietary
- Pattern Solid
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3602CL
- Zoro # G9883939
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Colored Anti Slip Tape |
Color | Clear |
Material | Adhesive: Acrylic |
Pattern | Solid |
Legend | No Legend |
Description
Clear Gator Grip Traction Tape,2 In.x60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC5)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings