Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Black Moppers Grip, 4"x60 ft.
Mfr # SG5104MB
Zoro # G9882819
original price:
$85.96
15% off
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Adhesive: Acrylic
- Length 60 ft.
- Grit Size Proprietary
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Grip
- MFR # SG5104MB
- Zoro # G9882819
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Mop Friendly Slip-Resistant Tape |
Color | Black |
Material | Adhesive: Acrylic |
Legend | No Legend |
Description
Black Moppers Grip,4 In.x60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, XL (A120)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size XXL, 12PK (GL601DPX2)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Gray (10215845)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings