Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Black Moppers Grip, 2"x60 ft.
Mfr # SG5102MB
Zoro # G9882776
original price:
$42.99
20% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Adhesive: Acrylic
- Length 60 ft.
- Grit Size Proprietary
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG5102MB
- Zoro # G9882776
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Mop Friendly Slip-Resistant Tape |
Color | Black |
Material | Adhesive: Acrylic |
Legend | No Legend |
Description
Black Moppers Grip,2 In.x60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Yellow/Black, 3"W x 30'L, 1 Roll (RST136)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings