Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Black Gator Grip Heavy Duty Tracti, PK 50
Mfr # SG6126BS
Zoro # G9883844
original price:
$324.30
5% off
new price: $305.99
/pk 50, $6.12/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
- Grit Size Proprietary
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG6126BS
- Zoro # G9883844
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24 ft. |
Grit Size | Proprietary |
Details
Item | Heavy Duty Anti Slip Cleat |
Color | Black |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Black Gator Grip Heavy Duty Tracti,PK 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY SCBA Cylinder, Carbon Fiber, Gray, 4500 psi (10127946-SP)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43044)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings