Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Black Gator Grip, 48"x60 ft.
Mfr # SG3148B
Zoro # G9882584
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Adhesive: Acrylic
- Length 60 ft.
- Standards NFSI 101-A, OSHA: 1910.24, 1910.26; ANSI B101.1
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3148B
- Zoro # G9882584
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Anti Slip Tape |
Color | Black |
Material | Adhesive: Acrylic |
Standards | NFSI 101-A, OSHA: 1910.24, 1910.26; ANSI B101.1 |
Legend | No Legend |
Pattern | Solid |
Description
Black Gator Grip,48 In.x60 ft., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings