Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Black Gator Grip, 24"x60 ft.
Mfr # SG3124B
Zoro # G9882627
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Mineral
- Length 60 ft.
- Grit Size Proprietary
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3124B
- Zoro # G9882627
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 24" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Anti Slip Tape |
Color | Black |
Material | Mineral |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Black Gator Grip,24 In.x60 ft., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Solid Vest, Navy, Small/Medium (V1021580U-S/M)
- HY-KO 3In White Vinyl Letter S, 10PK (A30529)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- MSI Barrell 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0304)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings