Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Black Gator Grip, 18"x60 ft.
Mfr # SG3118B
Zoro # G9882557
original price:
$258.50
17% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Mineral
- Length 60 ft.
- Grit Size Proprietary
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Grip
- MFR # SG3118B
- Zoro # G9882557
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 18" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Premium Grade Anti Slip Tape |
Color | Black |
Material | Mineral |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Black Gator Grip,18 In.x60 ft., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLP1011)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings