Shop All Hook & Loop Sanding Discs
Gator Finishing
MOUSE SAND SHEET 60# 5PK
Mfr # 3733
Zoro # G806004001
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Speed Settings 3
- Certifications & Standards UL Listed
- Fan Diameter 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 3733
- Zoro # G806004001
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Fan Diameter | 20" |
Details
Item | Floor Fan |
Color | Gray |
Material | Steel |
Speed Settings | 3 |
Certifications & Standards | UL Listed |
Assembly Required | No |
Description
Gator Mouse 5 in. L X 5 in. W 60 Grit Zirconium Oxide Mouse Sandpaper 5 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 03388 Threaded Regular Twist Knot Wheels (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03388)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Extra Fine (24002 Trip-XF-B)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- GATOR FINISHING 50PK 58HoleHL 80G Disc (4344)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 180 Very Fine Grit Prepare (4348)
- GATOR FINISHING Ali Industries 4-1/2 Quick Change Disc 3873 (9961327)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 80 Medium Grit (6440)
- GATOR FINISHING 5 8-HOLE HLOOP 80, 15PK (4142)
- MIRKA Foam, Grip Disc, 1.3", P500 Grit, PK10 (8A-600-500)
- Gator Finishing Hook & Loop Sanding Discs