Shop All Abrasive Pads & Sponges
Gator Finishing
AlumiNext Sandpaper Super Sponge, 400 Extra Fine Grit
Mfr # 7363
Zoro # G406376263
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Finishing
- MFR # 7363
- Zoro # G406376263
- UPC # 82354073633
- Country of Origin United States
- Category Abrasive Pads & Sponges
Description
Made from Premium AlumiNext Sandpaper fused to a durable foam core for increased performance and comfort while sanding. Cuts 5x faster and lasts 20x longer than conventional glue-on-grit foam sponges. Multi-surface use: wood, painted or coated surfaces, metal, fiberglass and wall compounds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43275)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22385)
- GATOR FINISHING Ali Industries 4200 3 x 4 in. Medium & Coarse Sanding Sponge; 6 Pack (187562)
- GATOR FINISHING AlumiNext Sandpaper Prepare Super Sponge, 120 Fine Grit (7301)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 2000 Ultra Fine Grit (7467)
- GATOR FINISHING Drywall CeraMax Sandpaper Super Sponge, 220 Very Fine Grit (7446)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- GATOR FINISHING AlumiNext Sandpaper Remove Super Sponge, 80 Medium Grit (7300)
- NORTON ABRASIVES Cleaning Pad, White, 9In L, 6In W (66261045600)
- Gator Finishing Abrasive Pads & Sponges