Shop All Abrasive Pads & Sponges
This Product is Discontinued
Gator Finishing
All-Purpose Jumbo Sanding Sponges, Fine Medium Grit (Discontinued)
Mfr # 4086
Zoro # G306376264
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 4086
- Zoro # G306376264
- UPC # 82354040864
- Country of Origin United States
- Category Abrasive Pads & Sponges
Description
Gator general-purpose sanding sponges combine good performance with great value. Offered in two sizes, small area and jumbo, these four-sided sponges are ideal when sanding and finishing wood, metal, drywall, fiberglass and painted surfaces. After use, these sponges can be rinsed and reused for the next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, R821P BlueFire (78072727698)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5in320X50PK (36568)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 1500 Mirror Fine Grit (7466)
- GATOR FINISHING Drywall CeraMax Sandpaper Super Sponge, 120 Fine Grit (7443)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 1000 Mirror Fine Grit (7465)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 150 Very Fine Grit (7364)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- GATOR FINISHING Ali Industries 4199 Fine & Medium Sanding Sponge; 6 Pack (187561)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad WHITE (NW-HPWHITE)
- Gator Finishing Abrasive Pads & Sponges