Shop All Hook & Loop Sanding Discs
Gator Finishing
Ali Industries 7011 3 x 21 in. 80 Grit Aluminum Oxide Sand Belt; 5 Pack
Mfr # 197343
Zoro # G404164305
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 197343
- Zoro # G404164305
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Description
Features
- Gator
- 80 grit
- Aluminum oxide
- Sanding belt
- Designed for heavy duty sanding & grinding of wood, metal, fiberglass & painted surfaces
- For use on power belt sanders
- Bi-directional flush joint allows the sanding belt to run smoothly in both directions
- Resin bonding system resists heat & humidity
- Extending the life of the sanding belt
- Made of heavy extra weight cloth for maximum strength.
- Size - 3 x 21 in.
- 5 pack
- Dimension - 2.25 x 3.25 x 9.38 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721240)
- 3M Flap Wheel Type 84 747D, 2inx1/2inx1/4-2 (747D)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231300)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 60 Medium Grit Remove (4345)
- GATOR FINISHING 50PK 58HoleHL 80G Disc (4344)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 220 Very Fine Finish (4340)
- GATOR FINISHING Ali Industries 4-1/2 Quick Change Disc 3873 (9961327)
- GATOR FINISHING 5 8-HOLE HLOOP 80, 15PK (4142)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 40 Coarse Grit Remove (4347)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7100141921)
- Gator Finishing Hook & Loop Sanding Discs