Shop All Abrasive Rolls
Gator Finishing
Ali Industries 6095 .75 in. Drum Sanding Sleeve Kit; 10 Pack
Mfr # 197340
Zoro # G204146679
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 197340
- Zoro # G204146679
- Country of Origin United States
- Category Abrasive Rolls
Description
Features
- Gator
- Aluminum oxide
- Drum sanding sleeve kit
- Designed for sanding & grinding irregular shapes
- Contours & hard to reach areas
- Premium double resin bonded
- Aluminum oxide sanding drums are ideal for use on wood, metal, fiberglass & painted surfaces
- Kit includes
- 1 mandrel
- 10 sanding sleeves
- Four 120 grit
- Three 80 grit & three 50 grit.
- Size - 0.75 x 1 in.
- 10 pack
- Dimension - 0.95 x 4 x 8.5 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 8-12)
- UNITED ABRASIVES/SAIT PSA Disc736xPK25 (35109)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463604522)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-5, 1/2 (10875)
- GATOR FINISHING 4733 180 Grit Plumbers Sanding Roll - 1 in. x 10 ft (761927)
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- GATOR FINISHING 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (AL573053)
- GATOR FINISHING 4735 1 in. x 10 ft. 80 Grit Plumbers Sanding Roll (761836)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81206 DA-F Shop Roll 1-1/2" x 50 Yds 120 Grit Handy Roll Aluminum Oxide (81206)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P400 Grit (9A-570-400)
- Gator Finishing Abrasive Rolls