Shop All Abrasive Rolls
Gator Finishing
Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll
Mfr # 761935
Zoro # G204144187
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gator Finishing
- MFR # 761935
- Zoro # G204144187
- Country of Origin United States
- Category Abrasive Rolls
Description
Features
- Made of heavy duty cloth and is ideal for hand sanding hard to reach areas and curved surfaces
- Use to get copper pipes and plumbing fittings ready before you start soldering
- Gator grit
- Size - 1 in. x 10 ft.
- 120 grit plumbers sanding roll.
- Dimension - 1.2 x 2.5 x 4.6 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- WALTER SURFACE TECHNOLOGIES Fiber Disc, Coarse, 5" Dia., 12,200 RPM (15P503)
- 3M Hookit Soft Interface Pad (3M05771)
- GATOR FINISHING 4735 1 in. x 10 ft. 80 Grit Plumbers Sanding Roll (761836)
- GATOR FINISHING 4733 180 Grit Plumbers Sanding Roll - 1 in. x 10 ft (761927)
- GATOR FINISHING 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (AL573053)
- GATOR FINISHING Ali Industries 6095 .75 in. Drum Sanding Sleeve Kit; 10 Pack (197340)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- CLESCO 1 1/2" X 1 1/2" Sanding Sleeve36 Grit A/O Sanding Sleeve (SS-024024-036A)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- Gator Finishing Abrasive Rolls