Shop All Sandpaper Sheets
Gator Finishing
Ali Industries 4213 9 x 11 in. Extra Coarse 40 Grit General Purpose Sandpaper; 25 Count
Mfr # 214353
Zoro # G704160656
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 214353
- Zoro # G704160656
- Country of Origin United States
- Category Sandpaper Sheets
Description
Features
- Gator grit extra coarse 40 grit general purpose sandpaper.
- Bulk sheets, aluminum oxide, d weight paper.
- 25 count.
- Dimension - 11.25 x 9.25 x 1.06 in.
- Item weight - 2.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2 in. Dia, 20 Grit, ZA (66253344381)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22021)
- ALC Ceramic Nozzle Alc, 125 cfm, 80 psi 5/16" (40072)
- PFERD 3" Crimped Wire Wheel Brush - .014 SS Wire, 1/4" Shank (82913)
- GATOR FINISHING 25Ct 9X11 36G Gp Paper (4214GA)
- GATOR FINISHING 4245 9 x 11 in. 150G Emery Cloth, 10PK (214288)
- GATOR FINISHING ProSelect Pack AlumiNext Sanding Sheets, 120 Fine Grit (7282)
- GATOR FINISHING Ali Industries 4205 9 x 11 in. 220G General Purpose Sandpaper - Pack Of 10 (214312)
- GATOR FINISHING 4442 9 x 11 in 150 Grit Aluminum Oxide Sandpaper 5PK (839157)
- GATOR FINISHING ProSelect Pack AlumiNext Sanding Sheets, 80 Medium Grit (7281)
- 3M 11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 5 pk, 5PK (9002NA)
- Gator Finishing Sandpaper Sheets