Shop All Hook & Loop Sanding Discs
Gator Finishing
Ali Industries 3205 2.5 x 16 in. Bi-Directional Sanding Belt; 2 Pack
Mfr # 646933
Zoro # G204164659
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 646933
- Zoro # G204164659
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Description
Features
- Use with either a power belt or bench top sander
- Use for heavy duty sanding and grinding of wood, metal, fiberglass and painted surfaces
- Gatorgrit
- Fine 120 grit
- Bi-directional sanding belt.
- Size - 2.5 x 16 in.
- 2 pack
- Dimension - 1.5 x 2.5 x 4 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/8 In, Shape B97 (69083149048)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 180 Very Fine Grit Prepare (4348)
- GATOR FINISHING 50PK 58HoleHL 80G Disc (4344)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 80 Medium Grit (6440)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- GATOR FINISHING 4486 4.38 in. Medium Grit Drywall Paper- 5 Pack (839276)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 40 Coarse Grit Remove (4347)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- Gator Finishing Hook & Loop Sanding Discs