Shop All Sanding Belts
Gator Finishing
Ali Industries 3191 80 Grit Bi-Directional Sanding Belt - 4 x 36 in
Mfr # 551598
Zoro # G804144471
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 551598
- Zoro # G804144471
- Country of Origin United States
- Category Sanding Belts
Description
Features
- For use on bench top sanders.
- Bi-directional flush joint runs smoothly in both directions.
- Resin-bonded to resist heat and humidity for longer life.
- Heavy x-weight cloth.
- Size - 4 x 36 in.
- Medium 80 grit.
- Dimension - 8.8 x 1.5 x 4.5 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Portable Soda Blaster (101826G-A)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080534)
- IRWIN Lenox Metal Max Angle Grinder Diamond Cutoff Wheel 4"X5/8" (LEX1972920)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- GATOR FINISHING 4x36 120G SandBelt (3190)
- GATOR FINISHING Gator 3X24 A/O Belt 80 2PK (3156)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- GATOR FINISHING 2PK 3x21 40G SandBelt (3148)
- GATOR FINISHING 3X18 Sanding Belt 80 7771 (2278331)
- GATOR FINISHING 4x36 80G SandBelt (3191)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000028461)
- Gator Finishing Sanding Belts