Shop All Diamond Saw Blades
Gator Finishing
Ali Industries 241445 10 in. Turbo Rim Diamond Saw Blade
Mfr # 241445
Zoro # G203900203
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Finishing
- MFR # 241445
- Zoro # G203900203
- UPC # 82354505158
- Country of Origin Indonesia
- Category Diamond Saw Blades
Description
Norton, 10 inch, Turbo Rim Diamond Saw Blade, Designed For Cutting Hard, Dense Materials With Minimal Effort, Better Bond and Diamond Concentration For Maximum Cutting Speed, Life and Quality Of Cut.
Features- Designed for cutting hard
- Dense materials with minimal effort
- Better bond & diamond concentration for maximum cutting speed
- Life and quality of cut
- Size: 10"
- Country of Origin: Indonesia
- Weight: 19.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Steel Clevis, Wood Handle, 54" (CC656)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- AMPG Shell End Mill Arbor Screw, 1/2-20 (Z1502)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- GATOR FINISHING CUT-OFF BLD MTL 14"" 20MM (9683)
- GATOR FINISHING Blade Type 27 7 In. x 1/4 In. x 5/8 In.-11 Masonry Cut-Off Wheel (9648)
- PREMIUM SERIES 24" X .155 X 1" CURED CONCRETE 35-72 HP SAW (CP1024155)
- TENRYU AMIGO SAWBLD 7-1/4""X24T (PT-18524AM)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- MAKITA Diamond Blade, 7" dia., 8700 RPM Max Speed (E-02571)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- Gator Finishing Diamond Saw Blades