Gator Finishing

Ali Industries 241444 7 in. Segmented Rim Diamond Saw Blade


product price: $50.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Norton, 7 inch, Segmented Rim Diamond Saw Blade, High Performance Dry Cutting Of Variety Of Materials, Segment Specification Allows Extended Life and Fast Cut For Medium To Large Jobs.

Features
  • High performance dry cutting of variety of materials
  • Segment specification allows extended life & fast cut for medium to large jobs
Specifications
  • Size: 7"
  • Country of Origin: Indonesia
  • Weight: 8.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.