Gator Finishing

Ali Industries 241442 7 in. Continuous Rim Diamond Saw Blade


product price: $68.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Norton, 7 inch, Continuous Rim Diamond Saw Blade, Continuous Rim Diamond Blades Provide Smoothest Cut, Perfect For Cutting and Notching Of Very Hard Materials Such As Tile, Ceramics, Roofing Tile and Stone, Designed For High Quality Cut, Best Performance When Used Wet.

Specifications
  • Size: 7"
  • Country of Origin: Indonesia
  • Weight: 7.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.