Shop All Diamond Saw Blades
Gator Finishing
Ali Industries 241440 4.5 in. Turbo Rim Diamond Saw Blade
Mfr # 241440
Zoro # G903913985
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Finishing
- MFR # 241440
- Zoro # G903913985
- UPC # 82354505066
- Country of Origin Indonesia
- Category Diamond Saw Blades
Description
Norton, 4.5 inch, Turbo Rim Diamond Saw Blade, Designed For Cutting Hard, Dense Materials With Minimal Effort, Better Bond and Diamond Concentration For Maximum Cutting Speed, Life and Quality Of Cut.
Specifications- Size: 4.5"
- Country of Origin: Indonesia
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- AVEN Tweezer, Spade Offset, 4-1/2in.L (18491)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- GATOR FINISHING CUT-OFF BLD MTL 14"" 20MM (9683)
- GATOR FINISHING Blade Type 27 7 In. x 1/4 In. x 5/8 In.-11 Masonry Cut-Off Wheel (9648)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- Gator Finishing Power Saw Blades