Shop All Rust Removers & Converters
Gator Finishing
4 60G PaintRust Kit
Mfr # 9485GA
Zoro # G408587957
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Finishing
- MFR # 9485GA
- Zoro # G408587957
- UPC # 82354094850
- Country of Origin Italy
- Category Rust Removers & Converters
Description
Gator, 4, 60 Grit, Silicon Carbide, Specialty Paint Rust Strip Kit, Open Webbed, SemiFlexible Design Makes It Easy To Strip Edges, Contours Uneven Surfaces Without Gouging, Silicon Carbide Grain Is Distributed Throughout The Wheel, Aggressive Removal Of Paint Rust, Fits 412 Angle Grinders, For Removing Surface Defects On Metal, Wood, Plastic Fiberglass, For Stripping Paint Primers, Resists Loading, Rigid Backing, Can Be Used At High Speed On Standard Angle Grinders, Which Enables Them To Be Used For Extremely Heavy Scrubbing On Large Work Surfaces, No Backup Pad Is Required, Rapidly Removing Scale Oxidation, Satin Finishing Small Large Surfaces, Removing Paints Or Other Clogging Materials Such As Salt, Rust, Grease, Oil Protective, For Use On Stainless Steel, Standard Or Alloyed Steel, Aluminum, Titanium, Nonferrous Materials Alloys, Fiberglass, Plastic Or Plastic Reinforced By Fiberglass, Stone Or Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Leak Sealer, 12 oz, Latex; Oil Base, White (267970)
- MELNOR Melnor 581395 Green Thumb Hot Water Nozzle; with Brass (581395)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- IDL PACKAGING Set of Hand-Masker Device, , 12in x 60 yd Masking Paper and, 1.5in x 60 yd Painters Tape, 6PK (TH-120-12-6-B)
- GATOR FINISHING 45 60G PaintRust Kit (9483GA)
- CLR Calcium Rust and Lime Remover 28 oz Liquid (CL-12)
- DUPLI-COLOR 10.25 oz. Black Rust Treatment (ERF129)
- WELD-AID Exterior Galvanizing Compound, Aluminum/Metallic, Silver, 1 gal (B-200)
- LOCTITE Rust Treatment, 1 Gal Btl, Opaque Extend (160802)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Gallon (82331)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 5 Gallons (82335)
- Gator Finishing Rust Removers & Converters