Shop All Trash Can Dollies
Gator
Dolly, , 3" Swivel Casters, 18"x18"x6-9/16", 2PK, BK
Mfr # IMP7704
Zoro # G401846631
product price: $43.89
/pk 2, $21.95/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Color Black
- Overall Length 18"
- Type Dolly
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator
- MFR # IMP7704
- Zoro # G401846631
- UPC # 729661146499
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Overall Length | 18" |
Width | 18" |
Caster Size | 3" |
Height | 6.6" |
Details
Material | Foam |
Color | Black |
Item | Dolly |
Type | Dolly |
Description
Dolly features five 3", quiet swivel casters to make transporting containers quiet and effortless. Nonmarking casters glide across floors without damaging surfaces. Large diameter creates a better center of gravity to help prevent tipping over. Vented construction prevents suction between the dolly and container for convenient removal. Dolly is perfect for use in hospitals, nursing facilities, schools, office buildings, airports and more. Dolly universally works with 20-gallon, 32-gallon, 44-gallon and 55-gallon containers (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWQ Ultra Cleaner & Degreaser Spray Bottle - 32 oz (BWQ)
- TIMEMIST Aerosol Frag, f/Metered Dispenser, 6.6 oz, Clean/Fresh, , PK 12 (TMS1042771CT)
- SIMPLE GREEN Carpet Cleaner, 1 gal.Bottle, PK2 (1210000211201)
- GATOR Dolly, Anchor, 24"W x 24"L x 7"H, Black (IMP7708)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb, Double, 9in H, Gray (1956191)
- RUBBERMAID COMMERCIAL Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, 2PK, Black (RCP264043BLACT)
- RUBBERMAID Trash Can Dolly, 350 lb, Plastic, Black (FG264020BLA)
- SANI-LAV Buggy Tilt Washer Cart, 800 lb. Load (401)
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- Gator Trash Can Dollies