Shop All Machine Chucks
Gator Chucks
PS4-16" 4 Jaw Semi-Steel Body Scroll Chucks w/2 Sets of Solid Jaws
Mfr # GA 1-204-1600
Zoro # G1378835
product price: $1,961.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,961.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-204-1600
- Zoro # G1378835
- Country of Origin China
- Category Machine Chucks
Details
Item | PS4-16" 4 Jaw Semi-Steel Body Scroll Chu |
Description
PS4-16 In. 4 Jaw Semi-Steel Body Scroll Chu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- MITUTOYO Dig Cal, IP67 Inside, I/M 8 In, .0005 In, O (573-742-20)
- GREENLEE Screwdriver #2 Round (0153-34C)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- Gator Chucks Collets, Chucks & Accessories