Shop All Machine Chucks
Gator Chucks
PS3-40"A 3 Jaw Semi-Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-201-4000
Zoro # G1379553
product price: $27,679.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$27,679.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-201-4000
- Zoro # G1379553
- Country of Origin China
- Category Machine Chucks
Details
Item | PS3-40"A 3 Jaw Semi-Steel Body Scroll Ch |
Description
Self Centering Scroll Chucks, Semi Steel Tongue & Groove Jaw Interface Type, 40 Chuck Diameter, 18.11 Thru Hole Size, Plain Back Mounting, 7.087 Chuck Thickness, 0.0071 TIR, Reversible Self-Centering Jaw Movement, Number of Jaws 3, 300 Maximum Speed (RPM), 45.28 - 9.84 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- Gator Chucks Collets, Chucks & Accessories