Shop All Machine Chucks
Gator Chucks
PS3-25"A/A2-15 3 Jaw Semi-Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-211-2515
Zoro # G1378659
product price: $8,004.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,004.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-211-2515
- Zoro # G1378659
- Country of Origin China
- Category Machine Chucks
Details
Item | PS3-25"A/A2-15 3 Jaw Semi-Steel Body Scr |
Description
PS3-25 In.A/A2-15 3 Jaw Semi-Steel Body Scr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Long Jaw (11354L)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- Gator Chucks Collets, Chucks & Accessories