Shop All Machine Chucks
Gator Chucks
PS3-20"A/D1-8 3 Jaw Semi-Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-221-2008
Zoro # G1247104
product price: $4,709.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,709.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-221-2008
- Zoro # G1247104
- Country of Origin China
- Category Machine Chucks
Details
Item | PS3-20"A/D1-8 3 Jaw Semi-Steel Body Scro |
Description
PS3-20 In.A/D1-8 3 Jaw Semi-Steel Body Scro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Standard Bar 2 In (167-142)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- BONWAY Bon 32-219 Hardener, Walnut (32-219)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5813)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- Gator Chucks Collets, Chucks & Accessories