Shop All Machine Chucks
Gator Chucks
PS3-12"A/L2 3 Jaw Semi-Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-241-1204
Zoro # G1247068
product price: $2,209.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,209.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-241-1204
- Zoro # G1247068
- Country of Origin China
- Category Machine Chucks
Details
Item | PS3-12"A/L2 3 Jaw Semi-Steel Body Scroll |
Description
PS3-12 In.A/L2 3 Jaw Semi-Steel Body Scroll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- PROTO 1 in Drive Impact Socket 38 mm Size, Deep Socket, black oxide (J10038ML)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Gator Chucks Machine Chucks