Shop All Machine Chucks
Gator Chucks
PS3-10"A(F) 3 Jaw Front Mount Semi-Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-201-1001
Zoro # G1378948
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-201-1001
- Zoro # G1378948
- Country of Origin China
- Category Machine Chucks
Details
Item | PS3-10"A(F) 3 Jaw Front Mount Semi-Steel |
Description
PS3-10 In.A(F) 3 Jaw Front Mount Semi-Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- PACKERS KROMER Tool Balancer, 99-132 lbs, 6.5 ft, Alum (7241-4)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- Gator Chucks Collets, Chucks & Accessories