Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/D1-6 Mount:8" PI Series Lathe Chucks
Mfr # GA FLI-200/D6
Zoro # G1377548
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLI-200/D6
- Zoro # G1377548
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/D1-6 Mnt,8" P |
Description
Gator Chucks Back Plates Camlock Mounting Spindle Nose Type D Series Mounting D1-6 Compatible Chuck Diameter 8 Back Plate Diameter 7.126 Stud Diameter 7/8 Number of Studs 6 Thru Hole Size 2.205 Flange Height 0.2165
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-14WN)
- MIDWEST SNIPS Folding Tool, 12", Steel (MWT-F1)
- HHIP 11/32" 5C Round Collet (3900-1119)
- BOSCH Miter Saw Stand, 62" L, 32 1/2" H (GTA3800)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- Gator Chucks Machine Chucks