Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/D1-6 Mount:10" PI Series Lathe Chucks
Mfr # GA FLI-250/D6
Zoro # G1246438
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLI-250/D6
- Zoro # G1246438
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/D1-6 Mnt,10" |
Description
Gator Chucks Back Plates Camlock Mounting Spindle Nose Type D Series Mounting D1-6 Compatible Chuck Diameter 10 Back Plate Diameter 7.992 Stud Diameter 7/8 Number of Studs 6 Thru Hole Size 2.559 Flange Height 0.3543
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- PALMGREN Arbor press, 1 Ton (9661101)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- Gator Chucks Collets, Chucks & Accessories